Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHUMACHER

Portable Power Source, Crank 250A, 12VDC

  • Item# 5URF6
  • Mfr. Model# IP-1850FL
  • Catalog Page# 1142
  • UNSPSC# 26111704
Portable Power Source, Crank 250A,12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Power Source
  • Cranking Amps 250A
  • Cold Crank Amps 140A
  • Amps 18A hr.
  • Amp Hours 18Ah
  • Peak Amps 950A
  • Voltage Rating 12VDC
  • Manual (M)/Automatic (A) A
  • Cable Gauge #4 AWG
  • Cable Length 28"
  • Test Feature Battery Status, Charging / Charged Indicated
  • Includes On/off Switch, Automatic Built-in Charger, Led Staus Lights, Charging/charged Indicator, Reverse Hook-up Protection, Durable Rust & Corrosion Proof Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CA and OR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.