Skip Content

DV
SCHUMACHER

Charger and Maintainer,12VDC,Plastic

  • Item # 46MW26
  • My Part #
  • Mfr. Model # XC85-CA
  • Catalog Page # N/A
  • UNSPSC # 26111704
Charger and Maintainer,12VDC,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Charger and Maintainer
  • Charger Style Benchtop
  • For Battery Voltage 12
  • For Use With Battery Type AGM,Deep Cycle,Gel,Lead Acid
  • Charger Function Boosting,Charging,Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Boost Amps @ Voltage 85A @ 12V, 85A @ 6V
  • Cold Cranking Amps @ Voltage 85A @ 12V
  • Charging Amps @ Voltage 30A/6A @ 12V, 30A/6A @ 6V
  • Maintaining Amps @ Voltage 2A @ 12V, 2A @ 6V
  • AC Cord Length 6 ft.
  • Input Voltage 110VAC
  • Overall Width 10 ft.
  • Overall Height 10-57/64"
  • Overall Depth 7-9/64"
  • Cable Gauge 12 AWG
  • Cable Length 6 ft.
  • Test Feature Yes
  • Timer Automatic
  • Material Plastic
  • Standards UL, BC
  • Includes Battery and Alternator Tester, Provides Charge Level and Helps Diagnose Electrical Problems, Digital Display, LED Indicators and Button Controls for Ease and Accuracy, Microprocessor Controlled Automatically Adjusts The Amperage Rate to Charge and Maintai
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant CEC Compliant
  • Application Battery Charging and Maintence
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products