Skip Content

DV
SCHUMACHER

Charger and Maintainer,110VAC,Aluminum

  • Item # 46MW24
  • My Part #
  • Mfr. Model # SS-15A3-OB
  • Catalog Page # N/A
  • UNSPSC # 26111704
Charger and Maintainer,110VAC,Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Charger and Maintainer
  • Charger Style Mounted
  • For Battery Voltage 12
  • For Use With Battery Type AGM,Deep Cycle,Gel,Lead Acid
  • Charger Function Charging,Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Charging Amps @ Voltage 15A @ 12V
  • Maintaining Amps @ Voltage 15A @ 12V
  • AC Cord Length 6 ft.
  • Input Voltage 110VAC
  • Overall Width 13 ft.
  • Overall Height 10-9/64"
  • Overall Depth 3-1/2"
  • Cable Gauge 12 AWG
  • Cable Length 6 ft.
  • Test Feature Yes
  • Timer Automatic
  • Material Aluminum
  • Standards UL Listed
  • Includes The Charger Works With Regular and Deep Cycle Batteries, Including Flooded, AGM and Gel Cell, This Smart Charger Automatically Remembers The Last Battery Type Selected, Six-Foot Input and Output Cables, LED Indicators, Short Circuit and Reverse Polarity P
  • Portable No
  • Indoor / Outdoor Indoor
  • CEC Compliant CEC Compliant
  • Application Battery Charging and Maintence
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, and OR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products