Skip Content
ST
SCHUMACHER

Charger and Maintainer, 7-3/4in.Overall H

  • Item # 46MW23
  • Mfr. Model # SSC-1500A-CA
  • Catalog Page # N/A
  • UNSPSC # 26111704
Charger and Maintainer,7-3/4in.Overall H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $69.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Charger and Maintainer
  • Charger Style Benchtop
  • For Battery Voltage 12
  • For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid
  • Charger Function Charging, Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Charging Amps @ Voltage 15A @ 12V
  • Maintaining Amps @ Voltage 15A @ 12V
  • AC Cord Length 6 ft.
  • Input Voltage 110VAC
  • Overall Width 10 ft.
  • Overall Height 7-3/4"
  • Overall Depth 3-41/64"
  • Cable Gauge 12 AWG
  • Cable Length 6 ft.
  • Test Feature Yes
  • Timer Automatic
  • Material Plastic
  • Standards UL, BC
  • Includes Electronic Push Button Select Between Display Mode, Charge Rate or Battery, Digital Meter Helps to Display Battery Charge Status and Test Results, System Test Helps to Diagnose Problems With Battery and Charging System, 15 Amp Fast Charge Monitors Battery
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant CEC Compliant
  • Application Battery Charging and Maintence
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.