ST
SCHRADE

Stainless Steel Multi-Tool Plier, Number of Tools: 21, Multi Tool Series: Schrade

  • Item # 8EZU1
  • My Part #
  • Mfr. Model # ST1N
  • Catalog Page # N/A
  • UNSPSC # 27112108
Stainless Steel Multi-Tool Plier, Number of Tools: 21, Multi Tool Series: Schrade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.51 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These pliers fold shut and feature a variety of other functions. They can be carried easily in a pocket or belt-mounted case, available separately.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Awl,Can Opener,Cap Lifter,Locking Dual Edge Knife Blade,Locking Heavy Duty Saw Blade,Locking Phillips Screwdriver,Metal File,Needle Nose Plier,Regular Plier,Scribe,Vise,Wire Cutter,Wood File
  • Multi Tools Family Included Awl,Blade,Cutter,File,Knife,Opener,Plier,Screwdriver,Scribe,Vise
  • Number of Tools 21
  • Tool Material Stainless Steel
  • Open Length/Closed Length 7"/ 4-3/4"
  • Handle Material Stainless Steel
  • Features Needle Nose Pliers, Regular Pliers, Vise, Wire Cutter, Cap Lifter, Can Opener, Locking Phillips Screwdriver, Scribe, Awl, Leather Bore, Locking Dual Edge Knife Blade, Metal File, Wood File, Measuring Gauge, Hook Disgorger, Locking Heavy Duty Saw Blade, Scraping Blade, Wire Strippers, Locking Large Flat Screwdriver, Fine Flat Head Screwdriver, Lanyard Attachment
  • Multi Tool Series Schrade
  • Primary Handle Color Silver
  • Opening Action Fold Open
  • Includes Hook Disgorger, Leather Bore, Measuring Gauge
  • One-Hand Operation No
  • Number of Functions 21
  • Tool Access Internal
  • Locking Yes
  • Blade Type Dual edge
  • Sheath Material Nylon
  • Handle Color Natural
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.