Skip Content

DG
SCHNEIDER ELECTRIC

Yellow Lamp Module with Bulb, Lamp Type: LED, 12VAC/DC Lamp Module Voltage

  • Item # 6YEW0
  • My Part #
  • Mfr. Model # ZBVJ55
  • Catalog Page # N/A
  • UNSPSC # 39121512
Lamp Module,22mm,12VAC/DC,Yellow,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Module connects your lamp to the wall outlet so you can turn the lamp on/off and adjust its brightness.

View More

Technical Specs

  • Item Lamp Module with Bulb
  • Lamp Module Voltage 12VAC/DC
  • Color Yellow
  • Lamp Type LED
  • Lamp Voltage 12VAC/DC
  • Terminal Connection Spring Clamp
  • Size 22mm
  • Material of Construction Plastic
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • IP Rating 20
  • Standards UL, CSA, CE
  • For Use With Schneider Electric 22mm Operators
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.