Skip Content

DG
SCHNEIDER ELECTRIC

Yellow Lamp Module With Bulb, Lamp Type: LED, 24VAC/DC Lamp Module Voltage

  • Item # 2UYX7
  • My Part #
  • Mfr. Model # ZBVB53
  • Catalog Page # N/A
  • UNSPSC # 39121534
Lamp Module,22mm,24VAC/DC,Yellow,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Front mounting lamp module offers a direct light block supply.

View More

Technical Specs

  • Item Lamp Module With Bulb
  • Lamp Module Voltage 24VAC/DC
  • Color Yellow
  • Lamp Type LED
  • Lamp Voltage 24VAC/DC
  • Terminal Connection Quick Connect
  • Size 22mm
  • Material of Construction Plastic
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • IP Rating 20
  • Standards UL, CSA, CE
  • For Use With Schneider Electric 22mm Operators
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products