TP
SCHNEIDER ELECTRIC

Voltage Sensing Relay, 24 to 240VAC/DC, 8A @ 24/240V, 6 Pins, Mounting: DIN Rail

  • Item # 55WZ30
  • My Part #
  • Mfr. Model # RM22UA21MR
  • Catalog Page # N/A
  • UNSPSC # 0
Voltage Sensing Relay, 24 to 240VAC/DC, 8A @ 24/240V, 6 Pins, Mounting: DIN Rail close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Relays~Voltage Sensor Relays


$170.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.264 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • New Item

Technical Specs

  • Item - Relay Voltage Sensing Relay
  • Input or Control Voltage 24 to 240VAC/DC
  • AC Contact Rating - Relay 8A @ 24/240V
  • Number of Pins - Relay 6
  • Mounting - Relay DIN Rail
  • Body Height - Relay 3.54"
  • Body Width - Relay 0.89"
  • Body Depth - Relay 3.13"
  • Overall Height - Relay 3.54"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov