TP
SCHNEIDER ELECTRIC

Variable Frequency Drive,10 Max. HP,3 Input Phase AC,575 to 690VAC Input Voltage

  • Item # 48R356
  • My Part #
  • Mfr. Model # ATV71HU22S6X
  • Catalog Page # N/A
  • UNSPSC # 26111503
Variable Frequency Drive,10 Max. HP,3 Input Phase AC,575 to 690VAC Input Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,405.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.79 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 10
  • Enclosure Open
  • Input Voltage 575 to 690VAC
  • Max. Output Amps 13.5
  • Output Voltage 575 to 690VAC
  • Input Phase AC 3
  • Output Phase AC 3
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor
  • Input Frequency 50/60 Hz
  • Output Frequency Range 0.1 to 599 Hz
  • Dynamic Braking Yes
  • Control Type Keypad/Remote
  • Key Pad Lockout No
  • Start/Stop Control Programmable
  • Protection Motor thermal protection,Motor power removal,Motor motor phase break,Drive thermal protection,Drive short-circuit between motor phases,Drive power removal,Drive overvoltages on the DC bus,Drive overheating protection,Drive overcurrent between output phases and earth,Drive line supply undervoltage,Drive line supply overvoltage,Drive input phase breaks,Drive break on the control circuit,Drive against input phase loss,Drive against exceeding limit speed
  • Accepts Input Control Signal Yes
  • Display Type LCD
  • Displays LCD
  • Digital Readout Yes
  • Standards UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.