Skip Content

TP
SCHNEIDER ELECTRIC

Variable Frequency Drive,15 Max. HP,3 Input Phase AC,525 to 600VAC Input Voltage

  • Item # 48R314
  • My Part #
  • Mfr. Model # ATV312HD11S6
  • Catalog Page # N/A
  • UNSPSC # 26111503
Variable Frequency Drive,15 HP,525-600V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,941.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 23.25 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 15
  • Enclosure Open
  • Input Voltage 525 to 600VAC
  • Max. Output Amps 17
  • Output Voltage 525 to 600VAC
  • Input Phase AC 3
  • Output Phase AC 3
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor
  • Input Frequency 50/60 Hz
  • Dynamic Braking Yes
  • Control Type Keypad/Remote
  • Key Pad Lockout No
  • Start/Stop Control Programmable
  • Protection Thermal Protection Motor,Short-Circuit Between Motor Phases Drive, Overheating Protection Drive, Overcurrent Between Output Phases and Earth Drive, Motor Phase Breaks Drive, Line Supply Phase Loss Safety Function
  • Accepts Input Control Signal Yes
  • Display Type LED
  • Displays LED
  • Digital Readout Yes
  • Standards UL, CSA, CE, NOM,GOST, C-Tick, RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.