Skip Content

DV
SCHNEIDER ELECTRIC

Variable Frequency Drive,1 Max. HP,1 Input Phase AC,240VAC Input Voltage

  • Item # 48R312
  • My Part #
  • Mfr. Model # ATV32H075M2
  • Catalog Page # N/A
  • UNSPSC # 26111503
Variable Frequency Drive,1 Max. HP,1 Input Phase AC,240VAC Input Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 1
  • Enclosure Open
  • Input Voltage 240VAC
  • Max. Output Amps 4.8
  • Output Voltage 240VAC
  • Input Phase AC 1
  • Output Phase AC 3
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor
  • Input Frequency 50/60 Hz
  • Adjustable Acceleration Time 0 to 6000 sec.
  • Adjustable Deceleration Time 0 to 6000 sec.
  • Dynamic Braking Yes
  • Control Type Keypad/Remote
  • Key Pad Lockout No
  • Start/Stop Control Programmable
  • Protection Thermal Protection Motor,Short-Circuit Between Motor Phases Drive, Overheating Protection Drive, Overcurrent Between Output Phases and Earth Drive, Motor Phase Breaks Drive, Line Supply Phase Loss Safety Function
  • Accepts Input Control Signal Yes
  • Display Type LED
  • Displays LED
  • Digital Readout Yes
  • Standards UL, CSA, CE, NOM,GOST, C-Tick, RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms