DV
SCHNEIDER ELECTRIC

Variable Frequency Drive,100 Max. HP,3 Input Phase AC,240VAC Input Voltage

  • Item # 2HPR9
  • My Part #
  • Mfr. Model # ATV61HD75M3X
  • Catalog Page # 155
  • UNSPSC # 26101604
Variable Frequency Drive,100 Max. HP,3 Input Phase AC,240VAC Input Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 100
  • Enclosure Open
  • Input Voltage 240VAC
  • Max. Output Amps 285
  • Output Voltage 240VAC
  • Input Phase AC 3
  • Output Phase AC 3
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor
  • Starting Torque 110%
  • Torque @ 1 Hz 110%
  • Input Frequency 50/60 Hz
  • Output Frequency Range 0.5 to 500 Hz
  • Adjustable Acceleration Time 0.1 to 999.9 sec.
  • Adjustable Deceleration Time 0.1 to 999.9 sec.
  • Dynamic Braking Yes
  • Height 36.22"
  • Width 12.60"
  • Depth 14.84"
  • Control Type Keypad/Remote
  • Key Pad Lockout Yes
  • Start/Stop Control programmable
  • Protection Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
  • Control Method Sensor less Flux Vector Automatically Calculates Optimum Motor Performance
  • Accepts Input Control Signal Yes
  • Display Type LED
  • Displays Drive Voltage, Hertz
  • Digital Readout Yes
  • For Use With 3-Phase Inverter Duty Motor
  • Standards CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Related Products