Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHNEIDER ELECTRIC

Tower Light, 60mm, 0.07A, Rd

  • Item# 5FTL8
  • Mfr. Model# XVC6B15S
  • Catalog Page# 369
  • UNSPSC# 39111706
Tower Light,60mm,0.07A,Rd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tower Light Assembly, 60mm
  • Mode Steady or Flashing with Buzzer
  • Color Red
  • Flashes per Minute 60
  • Lamp Life 100,000 hr.
  • Housing Material Polybutelyne
  • Lens Design Cylinder
  • Lens Material Polycarbonate
  • Sound Level 70 to 85dB
  • Mounting Support Tube
  • Cord Length 1-3/4 ft.
  • Rating IP54
  • Operating Temp. 14 to 122 Degrees F
  • Standards UL,CSA, CE
  • Voltage 24VAC/DC
  • Current Drawn 0.07A
  • Watts 1.6
  • Height 3-1/4"
  • Diameter 60mm
  • Includes Steel Pole and L-Shaped Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.