Skip Content

DV
SCHNEIDER ELECTRIC

Thermostat,Smart Home,24VAC

  • Item # 19YP24
  • My Part #
  • Mfr. Model # EER56100
  • Catalog Page # N/A
  • UNSPSC # 41112209
Thermostat,Smart Home,24VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Allows you to reduce or shift energy use during peak times.

View More

Technical Specs

  • Item Thermostat
  • Type Smart Home
  • Voltage 24
  • Connection Direct Wire
  • Inputs Power
  • Outputs Wireless, HVAC Control
  • Display 2.75 x 1.625 LCD Pixel Dot Matrix LCD with Configurable Backlight Color
  • Dimensions 5-7/10"H x 7"W x 7/32"D
  • Features Designed for Use In Smart Grid Energy Programs, Allows to Opt In and Out of Energy Service Provider's Demand Response Events, When Paired with Other Wiser Home Management System Components, Such As Wiser In Home Displays, Wiser Smart Plugs, and Wiser Load Control Devices, Delivers Seamless and Secure Wireless Connectivity In One Complete Home Energy Management System, Wireless Communications Enables Easy Implementation and Remote Functionality, A Common Wire is Required or A Wiser Thermostat Auxiliary Power Supply Accessory May Be Used If A Common Wire is Not Available
  • Includes Wall Plate, Bracket and Screws
  • For Use With Mfr. No. EER21200
  • Agency Compliance UL, FCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None