Skip Content

ST
SCHNEIDER ELECTRIC

Terminal Block, 8 AWG Max. Wire Size, 24 AWG Min. Wire Size

  • Item # 23NY16
  • My Part #
  • Mfr. Model # NSYTRV62PE
  • Catalog Page # 389
  • UNSPSC # 39121410
Terminal Block, 8 AWG Max. Wire Size, 24 AWG Min. Wire Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring fast and reliable connection, this terminal block resists vibration and shocks, with a wide range of connection options. It offers the possibility of testing all terminal blocks, and helps ensure the quality and operational availability of equipment. It also optimizes installation setup and operation.

View More

Technical Specs

  • Item Terminal Block
  • Max. Wire Size 8 AWG
  • Min. Wire Size 24 AWG
  • Number of Poles 1
  • Number of Connections 2
  • Mounting Type DIN
  • Connection Type Screw Clamp
  • Pieces per Foot 37
  • Terminal Type Grounding
  • Block Material Polyamide 6/6
  • Color Yellow/Green
  • Channel Size 35mm
  • Temp. Range -76 Degrees to 266 Degrees F
  • Height 1.87"
  • Depth 1.88"
  • Width 0.32"
  • 2-Pole Jumpers 23NY21
  • End Barrier 23NY30
  • Standards UL, CSA, VDE, ATEX, IECEx, GL, LR, DNV
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.