ST
SCHNEIDER ELECTRIC

Terminal Block, 600VAC Voltage, 20 Amps, 12 AWG Max. Wire Size, 26 AWG Min. Wire Size

  • Item # 23NY07
  • My Part #
  • Mfr. Model # NSYTRV22
  • Catalog Page # 395
  • UNSPSC # 39121410
Terminal Block, 600VAC Voltage, 20 Amps, 12 AWG Max. Wire Size, 26 AWG Min. Wire Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Terminal Blocks~Terminal Blocks


$1.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring fast and reliable connection, this terminal block resists vibration and shocks, with a wide range of connection options. It offers the possibility of testing all terminal blocks, and helps ensure the quality and operational availability of equipment. It also optimizes installation setup and operation.

View More

Technical Specs

  • Item Terminal Block
  • Amps 20
  • Max. Wire Size 12 AWG
  • Min. Wire Size 26 AWG
  • Voltage 600VAC
  • Number of Poles 1
  • Number of Connections 2
  • Mounting Type DIN
  • Connection Type Screw Clamp
  • Pieces per Foot 57
  • Terminal Type Pass-Through
  • Block Material Polyamide 6/6
  • Color Gray
  • Channel Size 35mm
  • Temp. Range -76 Degrees to 266 Degrees F
  • Height 1.87"
  • Depth 1.88"
  • Width 0.21"
  • 2-Pole Jumpers 23NY19
  • 6-Pole Jumpers No. Modelo NSYTRAL25
  • End Barrier 23NY30
  • Standards UL, CSA, VDE, ATEX, IECEx, GL, LR, DNV
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products