DV
SCHNEIDER ELECTRIC

Temperature Controller, 1/8 DIN Size, 100/240VAC Input Voltage, Switch Function: SPDT

  • Item # 6UDF4
  • My Part #
  • Mfr. Model # REG96PUN1RHU
  • Catalog Page # N/A
  • UNSPSC # 41112205
Temperature Controller, 1/8 DIN Size, 100/240VAC Input Voltage, Switch Function: SPDT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This interface has solid-state and electromechanical relays, PLCs, variable-speed drives, and HMI displays to regulate temperature critical to heating and refrigeration applications. Features include PID digital control mode, programmable sensor type, and a high-luminosity LED digital display. 0 to 99 hr. and 59 min. control period. 0.01% of full-scale hysteresis.

View More

Technical Specs

  • Item Temperature Controller
  • Digital/Analog Digital
  • Sensor Type Universal
  • DIN Size 1/8
  • Input Voltage 100/240VAC
  • Switch Function SPDT
  • Output (1) 3A Relay
  • Temp. Range Dependent on Sensor Type
  • Control Mode PID
  • Amps 3
  • Length 4.00"
  • Width 2.00"
  • Depth 4.50"
  • Control Period 0 to 99Hr 59min.
  • Description/Special Features High Luminosity LED Digital Display, Process & Set Point Values, No additional modules, MODBUS
  • Hysteresis 0.01% of Full Scale
  • Setting Accuracy +/-0.3% FS
  • Alarms 3
  • Power Consumption 12 VA
  • Standards UL,CSA,CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products