DV
SCHNEIDER ELECTRIC

Temperature Controller, 1/16 DIN Size, 24VAC/DC Input Voltage, Switch Function: 4 to 20mA

  • Item # 6UDF2
  • My Part #
  • Mfr. Model # REG48PUN1JLU
  • Catalog Page # N/A
  • UNSPSC # 41112205
Temperature Controller, 1/16 DIN Size, 24VAC/DC Input Voltage, Switch Function: 4 to 20mA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This interface has solid-state and electromechanical relays, PLCs, variable-speed drives, and HMI displays to regulate temperature critical to heating and refrigeration applications. Features include PID digital control mode, programmable sensor type, and a high-luminosity LED digital display. 0 to 99 hr. and 59 min. control period. 0.01% of full-scale hysteresis.

View More

Technical Specs

  • Item Temperature Controller
  • Digital/Analog Digital
  • Sensor Type Universal
  • DIN Size 1/16
  • Input Voltage 24VAC/DC
  • Switch Function 4 to 20mA
  • Output (1) Analog Current (4 to 20mA)
  • Temp. Range Based on Input
  • Control Mode PID
  • Amps 4 to 20mA
  • Length 4.00"
  • Width 2.00"
  • Depth 2.00"
  • Control Period 0 to 99Hr 59min.
  • Description/Special Features High Luminosity LED Digital Display, Process & Set Point Values, No additional modules, MODBUS
  • Hysteresis 0.01% of Full Scale
  • Setting Accuracy +/-0.3% FS
  • Alarms 2
  • Power Consumption 12 VA
  • Standards UL,CSA,CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products