Skip Content

TP
SCHNEIDER ELECTRIC

Temperature Controller, 1/32 DIN Size, 24VAC/DC Input Voltage, Switch Function: SPST NO

  • Item # 6UDD5
  • My Part #
  • Mfr. Model # REG24PUJ1LLU
  • Catalog Page # N/A
  • UNSPSC # 41112205
Temp Ctrl,1 SSR,24 VAC/VDC,1/32DIN, Mod close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $217.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.31 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This interface has solid-state and electromechanical relays, PLCs, variable-speed drives, and HMI displays to regulate temperature critical to heating and refrigeration applications. Features include PID digital control mode, programmable sensor type, and a high-luminosity LED digital display. 0 to 99 hr. and 59 min. control period. 0.01% of full-scale hysteresis.

View More

Technical Specs

  • Item Temperature Controller
  • Digital/Analog Digital
  • Sensor Type Voltage/Current
  • DIN Size 1/32
  • Input Voltage 24VAC/DC
  • Switch Function SPST NO
  • Output (1) Solid State Relay Drive-15VDC
  • Temp. Range Based on Input
  • Control Mode PID
  • Amps 20mA
  • Length 4.00"
  • Width 2.00"
  • Depth 1.50"
  • Control Period 0 to 99Hr 59min.
  • Description/Special Features High Luminosity LED Digital Display, Process Value, No additional modules, MODBUS
  • Hysteresis 0.01% of Full Scale
  • Setting Accuracy +/-0.5% FS
  • Alarms 0
  • Power Consumption 8 VA
  • Standards UL,CSA,CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.