Skip Content

DV
SCHNEIDER ELECTRIC

Single Current Transformer Kit

  • Item # 19YP18
  • My Part #
  • Mfr. Model # EER260LLCCT1
  • Catalog Page # N/A
  • UNSPSC # 39121535
Single Current Transformer Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Allows you to reduce or shift energy use during peak times.

View More

Technical Specs

  • Item Load Control Single Current Transformer Kit
  • Type Smart Home
  • Connection Direct Wire
  • Inputs Inductive Current
  • Dimensions 1-1/5"H x 1-1/25"W x 1/2"D
  • Features For Energy Monitoring On A Single Conductor, Ideal for Monitoring The Current On A Single Conductor of 120VAC Rated Load or A Balanced Load of 240VAC Rated Device, When Paired with Other Wiser Home Management System Components, Such As Wiser In Home Displays, Wiser Smart Plugs, and Wiser Smart Thermostat, Wireless System
  • For Use With Mfr. No. EER260LLCR
  • Agency Compliance UL, FCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None