Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SCHNEIDER ELECTRIC

Cordset, End 1 Number of Pins: 4, End 1 Keyway: Single

  • Item # 2CX89
  • Mfr. Model # XSZCD122Y
  • Catalog Page # N/A
  • UNSPSC # 41111926
Cordset, End 1 Number of Pins: 4, End 1 Keyway: Single close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sensor Cordsets

Technical Specs

  • Item Cordset
  • End 1 Number of Pins 4
  • End 1 Keyway Single
  • Cable Length 16.4 ft.
  • Jacket Color Yellow
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Bare Wire
  • Max. Voltage 250VDC
  • Features Copper Alloy, Gold over Nickel Plating
  • For Use With Telemecanique Solid State Sensors
  • Max. Amps 3
  • Wire Size 22 AWG
  • Jacket Material PVC
  • NEMA Rating 6P
  • IP Rating 68
  • Temp. Range -4 Degrees to 221 Degrees F
  • Standards UL Listed, CSA Certified
  • End 1 Thread M12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms