Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SCHNEIDER ELECTRIC

Relay Socket, Socket Type: Finger Safe, Socket Style: Slim Interface, Number of Pins: 5

  • Item # 6LVL6
  • Mfr. Model # RSLZRA2
  • Catalog Page # N/A
  • UNSPSC # 39121547
Relay Socket, Socket Type: Finger Safe, Socket Style: Slim Interface, Number of Pins: 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Relay Sockets

Product Details

RSL Slim Interface Relays
• SPDT 6A 5 pins
Save valuable panel space with a 6mm width. Preassembled models have relay and socket combined into 1 unit. Universal AC/DC sockets feature built-in protection from transients and reverse polarity voltages. Include LED.
UL Recognized, CSA and CE Certified. RoHS Compliant.

View More

Technical Specs

  • Item Relay Socket
  • Socket Type Finger Safe
  • Socket Style Slim Interface
  • Number of Pins 5
  • Contact Rating 6A @ 300VAC
  • Voltage 48/60VAC/DC
  • Mounting DIN Rail
  • Terminals Spring
  • Length 4.25"
  • Width 3.54"
  • Depth 2.76"
  • Standards UL/CSA/CE/GOST Certified, IEC 61984
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms