Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHNEIDER ELECTRIC

Emergency Stop Push Button, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Maintained wit

  • Item# 6HK78
  • Mfr. Model# XB4BS542
  • Catalog Page# N/A
  • UNSPSC# 39121513
Emergency Stop Push Button, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Maintained wit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

22mm Emergency Stop Mushroom-Head Push Buttons—Complete Units
• Red, 40mm dia. operator No-notch mounting NEMA rated 1, 2, 3, 4, 4X, 12, and 13
Include operator, cap, and contact block for easy installation.
UL Listed, CSA Certified, and CE Certified. Meet IEC standards.

View More

Technical Specs

  • Item Emergency Stop Push Button
  • Size 22mm
  • Action Maintained with Turn to Release
  • Type of Operator 40mm Mushroom Head
  • Head Material Plastic
  • Contact Form 1NC
  • Bezel Chrome Plated Die-Cast
  • Color Red
  • Contact Rating 10A @ 600VAC
  • Number of Operators 1
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • IP Rating 66
  • Standards IEC
  • Terminal Connection Screw Clamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.