Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SCHNEIDER ELECTRIC

Push to Test Pilot Light Without Lens, 30mm, 208VAC Voltage, Lamp Type: Incandescent

  • Item # 2NMP7
  • My Part #
  • Mfr. Model # 9001SKT3
  • Catalog Page # N/A
  • Catalog Group # H4500
  • UNSPSC # 39121534
Push to Test Pilot Light Without Lens, 30mm, 208VAC Voltage, Lamp Type: Incandescent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Push to Test Pilot Light Without Lens
  • Voltage 208VAC
  • Lamp Type Incandescent
  • Shape Round
  • Terminal Connection Pressure Plate
  • Size 30mm
  • Lamp Module Type Transformer
  • Basic Material Plastic
  • Lamp Voltage 6VAC/DC
  • Replacement Lamps 4CVW2
  • Body Material Plastic
  • NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13
  • IP Rating 66
  • Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products