Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TELEMECANIQUE SENSORS

18mm Plastic Cylindrical Ultrasonic Sensor, 254mm Detecting Distance, 50mA Max. Load

  • Item# 1EXD4
  • Mfr. Model# SM656AB0B00FP
  • Catalog Page# N/A
  • UNSPSC# 41111926
18mm Plastic Cylindrical Ultrasonic Sensor, 254mm Detecting Distance, 50mA Max. Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $585.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This analog cylindrical ultrasonic sensor is designed to offer long-range proximity sensing for applications including metal parts, cap presence and tilt detection, fill-level checking, fill-tube presence monitoring, downed container detection, case inspection, detection of container edges, and web monitoring.

View More

Technical Specs

  • Item Cylindrical Ultrasonic Sensor
  • Case Material Plastic
  • Diameter 18mm
  • Detecting Distance 254mm
  • Output 0 to 10VDC
  • Circuit Type Analog
  • Max. Load 50mA
  • Electrical Connection 4 Pin M12 Male Connector
  • Length 3.32"
  • Width 0.64"
  • Power Required 15 to 24VDC
  • NEMA Rating 4X
  • IP Rating 67
  • Operating Frequency 500 kHz
  • Standards UL, CE, RoHS
  • Operating Temp. Range 32 Degrees to 140 Degrees F
  • Description/Special Features Fast Response Time
  • Response Time 2.5 msec
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.