Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TELEMECANIQUE SENSORS

18mm Plastic Cylindrical Ultrasonic Sensor, 508mm Detecting Distance, 40mA Max. Load

  • Item# 1EXB3
  • Mfr. Model# VM18PNO
  • Catalog Page# N/A
  • UNSPSC# 41111926
18mm Plastic Cylindrical Ultrasonic Sensor, 508mm Detecting Distance, 40mA Max. Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $130.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.31 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PNP cylindrical ultrasonic sensor utilizes piezoelectric and microprocessor technology to transmit and receive sonic energy. It features 3 LED lights to indicate its sensing status. It also features rugged-duty body design for use in harsh environments.

View More

Technical Specs

  • Item Cylindrical Ultrasonic Sensor
  • Case Material Plastic
  • Diameter 18mm
  • Detecting Distance 508mm
  • Output PNP
  • Circuit Type NO
  • Max. Load 40mA
  • Electrical Connection 3m Cable with M12 Connector
  • Length 3.06"
  • Width 0.71"
  • Power Required 12 to 24VDC
  • NEMA Rating 4X
  • IP Rating 67
  • Operating Frequency 300 kHz
  • Standards UL, CE, RoHS
  • Operating Temp. Range -22 Degrees to 152 Degrees F
  • Description/Special Features Tamper Proof
  • Response Time 15.0 msec
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Precise, forgiving sensor!I was originally using a photoelectric sensor to determine if a metal plate was present or not, but the smallest change in angle or even how shiny the surface was caused issues. This sensor does the job great. It's forgiving in that it will work fine if I angle it significantly, it even detects reflections off of another object. (I aim it at the table at a 45deg. and it works just as reliably to detect my hand or object reflected off the table.)The sensor is easily taught a close and far range either with the teach button or by holding the white wire to the blue wire for 4 sec. and then showing a close limit (then touch white to blue 1sec) and then far limit (then touch white to blue again 1sec.)It also has a very narrow 'beam' so I can mount it right against a wall and it will 'see' straight without the wall causing disruption.You can test it and set the range with a 9V battery and the lights make it easy.Also, to clarify is that this sensor does NOT have the M12 4 pin quick disconnect connection as shown in the picture (hopefully they are changing the picture). It has a 3m cable directly linked to it with 4 free wires at the other end. Here is the same with quick disconnect: https://www.grainger.com/product/TELEMECANIQUE-SENSORS-18mm-Plastic-Cylindrical-Ultrasonic-1EXA7?searchBar=true&searchQuery=1exa7 July 6, 2016
  • 2016-07-27 T21:16:16.643-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1EXB3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.