TP
SCHNEIDER ELECTRIC

Programmable Relay, 24VAC, 20 to 38VDC Input Voltage, 1.0, 3.0 Amps, Analog, Relay Output Type

  • Item # 55WP27
  • My Part #
  • Mfr. Model # TM172PDG28R
  • Catalog Page # N/A
  • UNSPSC # 39121535
Programmable Relay, 24VAC, 20 to 38VDC Input Voltage, 1.0, 3.0 Amps, Analog, Relay Output Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Programmable Logic Controllers (PLC)~Programmable Controllers


$426.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.868 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • New Item

Technical Specs

  • Item Programmable Relay
  • Input Voltage 24VAC, 20 to 38VDC
  • Output Type Analog, Relay
  • Amps 1.0, 3
  • Slots 1 CAN port - screw terminal block, 1 USB type A - USB type A female, 1 USB type mini B - USB device port Mini-B, 2 RS485 - screw terminal block Modbus serial link or BACnet MS/TP, 1 Ethernet - RJ45 Modbus TCP and BACnet IP with webserver
  • Timers Programmable
  • Clock Yes
  • Display Backlit LCD - 128 x 64 Pixels
  • Port Type 1 CAN, 1 USB type A, 1 USB type mini B, 2 RS485, 1 Ethernet
  • Description/Special Features Modicon M172 Performance Display 28 I/Os, Ethernet, Modbus, product specific application HVAC and pumping solution, mounting support Panel mounting with accessory, DIN rail, relative humidity 5…95 % non-condensing, Discount Schedule PC12, Environmental Disclosure Product Environmental Profile
  • Depth 2.38"
  • Height 4.33"
  • Width 5.67"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products