Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHNEIDER ELECTRIC

DC Power Supply, Style: Switching, Mounting: Panel

  • Item# 5AER9
  • Mfr. Model# ABL1REM24025
  • Catalog Page# 285
  • UNSPSC# 39121004
DC Power Supply, Style: Switching, Mounting: Panel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $126.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Power Supply
  • Input Voltage 100 to 240VAC, 120 to 370VDC
  • Output Voltage 24VDC
  • Power Rating 60W
  • Output Amps 2.5
  • Mounting Panel
  • Style Switching
  • Case Material Metal Case
  • Height 3.9"
  • Width 1.5"
  • Depth 5.91"
  • Series ABL1
  • Hz 50/60
  • Peak Amps 3.75
  • IP Rating 20
  • Output Noise Less Than 200mV
  • Hold Up Time Greater Than 10 msec @ 100VAC, Greater Than 40 msec @ 240VAC
  • Status Indicator Green LED
  • NEMA Rating 1
  • Features Very Compact Size, Integrated Overload, Short Circuit, Overvoltage, And Undervoltage Protection, A Very Wide Input Voltage Range For The Universal Range, A High Degree Of Output Voltage Stability, Good Performance, Diagnostics Via LED Indicators On The Front Panel, Remote Diagnostics Via A Relay Contact For The Universal Range
  • Operating Temp. Range 32 Degrees to 140 Degrees F
  • Standards cUL us, cCSAus, TUV, CTick, CE, UL 508, CSA 22.2 60950-1, UL 60950-1, EN 60950-1, SELV, EN 61000-6-2, EN 61000-6-3, RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.