Skip Content

DV
SCHNEIDER ELECTRIC

240VAC, 14-Pin Square Base General Purpose Plug-In Relay; AC Contact Rating: 10A @ 120V, 8A @ 277V

  • Item # 6CWE1
  • My Part #
  • Mfr. Model # 782XDX2C-240A
  • Catalog Page # N/A
  • Catalog Group # H8063
  • UNSPSC # 39121515
240VAC, 14-Pin Square Base General Purpose Plug-In Relay; AC Contact Rating: 10A @ 120V, 8A @ 277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Plug-In Relay Style General Purpose
  • Item Plug-In Relay
  • Base Type - Plug In Relay Square
  • Contact Form - Relay 4PDT
  • Coil Volts 240VAC
  • Number of Pins - Relay 14
  • AC Contact Rating - Relay 10A @ 120V, 8A @ 277V
  • DC Contact Rating - Relay 8A @ 28V
  • Number of Poles 4
  • Socket Mfr. No. 70-461-1, 70-782D14-1
  • Contact Material Silver Alloy
  • Status Indicator Mechanical Flag
  • Push To Test Manual
  • Coil VA Rating 1.2
  • Standards UL Listed, CSA Certified, CE Marked
  • Socket Code G
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products