Skip Content

C3
SCHNEIDER ELECTRIC

Plastic Black Wireless, Batteryless Relay Antenna

  • Item # 12Y149
  • My Part #
  • Mfr. Model # ZBRA1
  • Catalog Page # N/A
  • UNSPSC # 39121512
Plastic Black Wireless, Batteryless Relay Antenna close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $159.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Black Wireless, Batteryless Relay Antenna
  • For Use With 22 mm Wireless Push Buttons
  • Power Rating 2.6 W max.
  • Voltage AC/DC
  • Material Plastic
  • Overall Length 7.3"
  • Base Dia. 3.1"
  • Mast Diameter 3.1"
  • Cable Length 16.4 ft.
  • Standards EN/IEC 60947-1, EN/IEC 60947-5-1, UL508, CSA C22-2 n Degrees 14, IEC 61000-4-2, IEC 61000-4-3, IEC 6100-4-4, IEC 61000-4-5, IEC 61000-4-6, IEC 61000-4-11, EN300-440-1, EN300-440-2, FCC part. 15, RSS210, ANATEL (resolution 506), SRRC, EMC: EN301-489-1, EN301-489-3, UL, FCC, CSA, RSS, C-Tick, GOST, ANATEL, SRRC, CE, CE: R&TTE 1999/5/ED, BT 2006/95/EC, EMC 2004/108/EC
  • Features 24-240 VAC/DC input power
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.