Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SCHNEIDER ELECTRIC

Photoelectric Sensor, Power Requirement: 20 to 264VAC/10 to 58VDC

  • Item# 5B188
  • Mfr. Model# XUFA210113
  • Catalog Page# N/A
  • UNSPSC# 26121607
Photoelectric Sensor, Power Requirement: 20 to 264VAC/10 to 58VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Photoelectric Sensors

Technical Specs

  • Item Photoelectric Sensor
  • Power Requirement 20 to 264VAC/10 to 58VDC
  • Max. Sensing Distance 5.52"
  • Operating Frequency 30 Hz
  • NEMA Rating 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.