TP
SCHNEIDER ELECTRIC

Panel Meter, Smart Home, 240VAC

  • Item # 19YP35
  • My Part #
  • Mfr. Model # WISERJLPM200
  • Catalog Page # N/A
  • UNSPSC # 39121535
Panel Meter, Smart Home, 240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $481.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows you to reduce or shift energy use during peak times.

View More

Technical Specs

  • Item Panel Meter
  • Type Smart Home
  • Voltage 240
  • Connection Direct Wire
  • Inputs Power
  • Outputs Wireless
  • Dimensions 3"H x 7-3/4"W x 1-1/2"D
  • Features Monitor Energy Consumption Patterns In Equipment and Building, Act As a Sub-Metering Device That Provides Remote, Real-Time Phase Based Energy Measurement of Electric Load Consumption, For Home and Commercial Building Energy Monitoring, Supports Single, Two, and 3-Phase Environments, When Paired with Other Wiser Home Management System Components, Such As Wiser In Home Displays, Wiser Smart Plugs, and Wiser Smart Thermostat, Home Energy Management is Delivered In One Complete Seamless, Secure, and Wireless System, Enables Data Storage and Analysis for Baseline Audits, Efficiency Verification and Compliance Reporting
  • For Use With Mfr. No. EER21200
  • Agency Compliance UL, FCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.