Skip Content

TP
SCHNEIDER ELECTRIC

NEMA Magnetic Motor Starter, 120VAC Coil Volts, Overload Relay Amp Setting: 30 to 90A

  • Item # 19YK07
  • My Part #
  • Mfr. Model # T36EN13G6S
  • Catalog Page # N/A
  • Catalog Group # H7699
  • UNSPSC # 39121521
NEMA Magnetic Motor Starter, 120VAC Coil Volts, Overload Relay Amp Setting: 30 to 90A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,830.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides high reliability and long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Comes premounted on a baseplate with busbar interconnection for simple installation.

View More

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 120VAC
  • Enclosure NEMA Rating No Enclosure
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • HP @ 3 Phase - 480V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 6.57"
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 11.91"
  • Depth 6.96"
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.