Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHNEIDER ELECTRIC

Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Push/Pull

  • Item# 6HP72
  • Mfr. Model# ZB4BT4
  • Catalog Page# 323
  • Catalog Group# H6954
  • UNSPSC# 39121512
Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Push/Pull close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

22mm Nonilluminated Push Buttons
• No-notch mounting NEMA rated: 1, 2, 3, 4, 4X, 12, and 13
Plastic models are for applications that require chemical resistance and/or double electrical insulation.
UL Listed, CSA Certified, and CE Certified. Meet IEC standards.

View More

Technical Specs

  • Item Push Button Operator
  • Size 22mm
  • Action Push/Pull
  • Type of Operator 40mm Mushroom Head
  • Basic Material Metal
  • Head Material Aluminum-Zinc Alloy
  • Color Red
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • IP Rating 66
  • Legend Emergency Stop
  • Standards UL, CSA, CE, RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.