NC
SCHNEIDER ELECTRIC

Stamped Metal Plate For Use With Base-Mount Style 60mm Tower Lights, White

  • Item # 5FTP4
  • My Part #
  • Mfr. Model # XVCZ12
  • Catalog Page # 280
  • UNSPSC # 55121719
Stamped Metal Plate For Use With Base-Mount Style 60mm Tower Lights, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Tower Light metal mounting foot can help to create a custom, highly visible 360° beacon to provide instant communication within work groups and across factory floors. The light beacon can help enable factory personnel to monitor and control production quality in large automated areas. Use with compatible tower lights, available separately.

View More

Technical Specs

  • Tower Light Mounting Style Base
  • Body Color White
  • For Use With Base-Mount Style 60mm Tower Lights
  • Housing Material Metal
  • Length 4"
  • Width 4"
  • Height 3"
  • Standards UL,CSA, CE
  • Item Stamped Metal Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.