Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SCHNEIDER ELECTRIC

Maintained / Maintained / Momentary Non-Illuminated Selector Switch Operator, G Cam, 3 Position

  • Item# 2NLZ8
  • Mfr. Model# 9001KS77K5
  • Catalog Page# 268
  • UNSPSC# 39121510
Maintained / Maintained / Momentary Non-Illuminated Selector Switch Operator, G Cam, 3 Position close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $187.50 / each

Get This Price

$150.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.42 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 30mm selector switch is engineered to resist the ingress of solid foreign objects, water, corrosion, ice, oil, and non-corrosive coolants in indoor and outdoor environments.

View More

Technical Specs

  • Item Non-Illuminated Selector Switch Operator
  • Size 30mm
  • Position 3
  • Action Maintained / Maintained / Momentary
  • Type of Operator Keyed
  • Operator Color Chrome
  • Key Removal Center
  • Operator Head Material Metal
  • Bezel Material Metal
  • Basic Material Metal
  • Bezel Color Chrome
  • NEMA Rating 3, 3R, 4, 12, 13
  • IP Rating 65
  • Cam G
  • Switch Operation @ Position A XOOO
  • Switch Operation @ Position B OOXO
  • Switch Operation @ Position C OXOX
  • Switch Operation @ Position D No Fourth Position
  • Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
  • Key Number E10
  • Includes Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.