Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SCHNEIDER ELECTRIC

Maintained / Maintained / Maintained Non-Illuminated Selector Switch Operator, No Cam Cam

  • Item # 4VW58
  • My Part #
  • Mfr. Model # ZB6DGH
  • Catalog Page # N/A
  • UNSPSC # 39121539
Maintained / Maintained / Maintained Non-Illuminated Selector Switch Operator, No Cam Cam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This non-illuminated selector switch offers protection against corrosion and is engineered to withstand the ingress of water and solid foreign objects, the external formation of ice on the enclosure, and seepage of oil and non-corrosive coolants.

View More

Technical Specs

  • Item Non-Illuminated Selector Switch Operator
  • Size 16mm
  • Position 3
  • Action Maintained / Maintained / Maintained
  • Type of Operator Keyed
  • Operator Color Black
  • Key Removal Any Position
  • Operator Head Material Metal
  • Bezel Material Plastic
  • Basic Material Plastic
  • Bezel Color Black
  • NEMA Rating 4, 4X, 13
  • IP Rating 65
  • Cam No Cam
  • Switch Operation @ Position A OO
  • Switch Operation @ Position B OX
  • Switch Operation @ Position C XX
  • Switch Operation @ Position D No Fourth Position
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • Key Number 200
  • Includes Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.