Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SCHNEIDER ELECTRIC

Maintained / Maintained / Maintained Non-Illuminated Selector Switch Operator, No Cam Cam

  • Item # 48K811
  • Mfr. Model # ZB5AG014
  • Catalog Page # N/A
  • UNSPSC # 39121513
Maintained / Maintained / Maintained Non-Illuminated Selector Switch Operator, No Cam Cam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $94.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.11 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This non-illuminated selector switch offers protection against corrosion and is engineered to withstand the ingress of water and solid foreign objects, the external formation of ice on the enclosure, and seepage of oil and non-corrosive coolants.

View More

Technical Specs

  • Item Non-Illuminated Selector Switch Operator
  • Size 22mm
  • Position 3
  • Action Maintained / Maintained / Maintained
  • Type of Operator Keyed
  • Operator Color Black
  • Key Removal Any Position
  • Operator Head Material Plastic
  • Bezel Material Nylon
  • Basic Material Plastic
  • Bezel Color Black
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • IP Rating 65
  • Cam No Cam
  • Switch Operation @ Position A XOOX
  • Switch Operation @ Position B OXOX
  • Switch Operation @ Position C OXXO
  • Switch Operation @ Position D No Fourth Position
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • Key Number 3131A
  • Includes Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.