Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TELEMECANIQUE SENSORS

2NO Magnetically Actuated Safety Interlock Switch, Bare Wire, 6.6 ft. Cable Length

  • Item# 10D273
  • Mfr. Model# XCSDM379102
  • Catalog Page# 365
  • UNSPSC# 39121509
2NO Magnetically Actuated Safety Interlock Switch, Bare Wire, 6.6 ft. Cable Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $304.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This magnetically actuated safety interlock switch is designed to operate on a machine guard within a specified operating rage. When the actuator moves out of its operating range, it automatically opens its safety contacts and closes its auxiliary contact. Use in packaging, handling, robotics, machine tools, presses, and automotive assembly.

View More

Technical Specs

  • Item Magnetically Actuated Safety Interlock Switch
  • Series XCSDM
  • Switch Width 1.34"
  • Switch Height 3.94"
  • Switch Depth 1.26"
  • Contact Form 2NO
  • DC Contact Rating 0.1A @ 24V
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Termination Type Bare Wire
  • Cable Length 6.6 ft.
  • IP Rating 66, 67, 69K
  • Actuator Width 1.34"
  • Actuator Height 3.94"
  • Actuator Depth 1.26"
  • On Sensing Distance 0.39"
  • Off Sensing Distance 0.79"
  • Body Material Plastic
  • Standards UL, CSA, TUV, SIL2
  • Includes Actuator
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.