Skip Content

TP
SCHNEIDER ELECTRIC

Magnetic Motor Starter, 240VAC Coil Volts, NEMA Size: 1P, Starter Type: NEMA

  • Item # 20AZ19
  • My Part #
  • Mfr. Model # 8536SCO2V03
  • Catalog Page # 163
  • Catalog Group # H5140
  • UNSPSC # 39121521
Motor Starter,Non Rev,NEMA Sz1,240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $718.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.98 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full-voltage starters start and stop 1- and 3-phase AC motors. Manual push-to-test and visible trip indicator. Trip-free construction allows overload relay to trip even if reset lever is blocked or in the reset position.
Normally open holding circuit contact for 3-wire control. Angled contacts provide high contact pressure and positive seating. Spring-assisted gravity dropout on de-energizing contacts quickly extinguishes any arcing. Class 20 thermal protection.

View More

Technical Specs

  • Item Magnetic Motor Starter
  • NEMA Size 1P
  • Amps AC 36
  • Coil Volts 240VAC
  • Enclosure NEMA Rating No Enclosure
  • Action Nonreversing
  • Number of Poles 2
  • HP @ 1 Phase - 120V 3
  • HP @ 1 Phase - 230V 5
  • Height 6.77"
  • Width 4.53"
  • Depth 4.22"
  • Standards UL Listed/CSA Certified
  • Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Starter Type NEMA
  • Hz 50/60
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.