NC
SCHNEIDER ELECTRIC

Logic Relay, 24VAC Input Voltage, 8.0 Amps, Relay Output Type

  • Item # 2GNR4
  • My Part #
  • Mfr. Model # SR3B261B
  • Catalog Page # 224
  • UNSPSC # 39121514
Logic Relay, 24VAC Input Voltage, 8.0 Amps, Relay Output Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Programmable Logic Controllers (PLC)~Programmable Controllers


$439.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Logic Relays and Extension Modules
• 16 counters and timers Integral display
Expandable design allows users to manage a simple automation system with multiple inputs and outputs, without the need for a complex programmable controller. 6-button navigation allows direct programming in any of several computer languages. Compact, space-saving design. Extension modules add inputs and outputs to customize systems for specific needs. Programming software No. 1CNL6 and PC connection cable No. 1CNL7 permit uploading programs from a PC, directly to multiple relays. Use for small machinery and supplemental large machinery automation systems, lighting management, security systems management, and HVAC management.

View More

Technical Specs

  • Item Logic Relay
  • Input Voltage 24VAC
  • Output Type Relay
  • Amps 8
  • Number of Inputs 16
  • Number of Outputs 10
  • Counters 16
  • Timers 16
  • Clock Yes
  • Display LCD
  • Depth 2.34"
  • Height 4.24"
  • Width 4.91"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products