TP
SCHNEIDER ELECTRIC

Logic Controller, 24VDC Input Voltage, 0.5 Amps, Relay Output Type

  • Item # 35ZV70
  • My Part #
  • Mfr. Model # TM221CE24T
  • Catalog Page # N/A
  • UNSPSC # 32101628
Logic Controller, 24VDC Input Voltage, 0.5 Amps, Relay Output Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Programmable Logic Controllers (PLC)~Programmable Controllers


$460.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.871 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Logic Controller
  • Input Voltage 24VDC
  • Output Type Relay
  • Amps 0.5
  • Slots 2
  • Number of Inputs 14 Digital, 2 Analog
  • Number of Outputs 10
  • Counters 4
  • Timers Programmable
  • Clock Yes
  • Display 7 Segment LED
  • Port Type Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), USB Mini (Prog.), SD Card
  • Memory 256 KB and 640 KB RAM
  • Depth 3"
  • Height 4.17"
  • Width 4.33"
How can we improve our Technical Specifications?

Compliance and Restrictions

None