Skip Content

TP
SCHNEIDER ELECTRIC

Load Controller,Smart Home,240VAC

  • Item # 19YP20
  • My Part #
  • Mfr. Model # EER260LLCR
  • Catalog Page # N/A
  • UNSPSC # 39121535
Load Controller,Smart Home,240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $505.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.86 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows you to reduce or shift energy use during peak times.

View More

Technical Specs

  • Item Load Controller
  • Type Smart Home
  • Voltage 240
  • Connection Direct Wire
  • Inputs Power
  • Outputs Wireless, Switched Power
  • Dimensions 8-3/4"H x 6-1/2"W x 3-8/9"D
  • Features Energy Monitoring and Control for 120VAC or 120/240VAC for Loads Totaling 60A or Less Using One or Two Pole, 15 to 60A, Wireless Communications Enables Easy Implementation and Remote Functionality Including On/Off, Timer Functions, Demand Response, Duty Cycle and Energy Consumption Reporting, NEMA 3R Housing, Non-Metallic, Surface Mounting Enclosure, Installable in Any Location Where A Branch Circuit Breaker Or Disconnect is Normally Used
  • For Use With Mfr. No. EER21200
  • Agency Compliance UL, FCC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.