DV
SCHNEIDER ELECTRIC

Load Control Relay, Smart Home, 120VAC

  • Item # 19YP22
  • My Part #
  • Mfr. Model # EER42200
  • Catalog Page # N/A
  • UNSPSC # 39121535
Load Control Relay, Smart Home, 120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Allows you to reduce or shift energy use during peak times.

View More

Technical Specs

  • Item Load Control Relay
  • Type Smart Home
  • Voltage 120
  • Connection Direct Wire
  • Inputs Power
  • Outputs Wireless, Switched Power
  • Dimensions 5"H x 4-1/4"W x 2-1/4"D
  • Features Energy Monitoring and Control for 120VAC or 120/240VAC for Loads Totaling 30A or Less, Wireless Communications Enables Easy Implementation and Remote Functionality Including On/Off, Timer Functions, and Energy Consumption Reporting Can Be Used As A Repeater to Increase Range
  • For Use With Mfr. No. EER21200
  • Agency Compliance UL, FCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None