ST
SCHNEIDER ELECTRIC

Line Isolation Monitor, 100 to 240VAC Voltage, Display: Front Panel Display

  • Item # 7DE33
  • My Part #
  • Mfr. Model # 7DE33
  • Catalog Page # N/A
  • UNSPSC # 32101630
Line Isolation Monitor, 100 to 240VAC Voltage, Display: Front Panel Display close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Voltage Regulation~Line Isolation Monitors


$4,008.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Line Isolation Monitors
• Digital and analog display 100-240VAC 50/60 Hz
Used in hospital isolation panels as an AC line monitor for out-of-parameter voltage conditions that are dangerous to personnel. Audible alarm, and automatic and manual self-test and calibration. Fits existing panel cutout. Includes RS-232 port. 50mA alarm current rating.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Line Isolation Monitor
  • Voltage 100 to 240VAC
  • Mode 50/60 Hz
  • Display Front Panel Display
  • Audio Alarm Buzzer
  • Alarm Setting Red Hazard LED
  • Alarm Current 2mA/5mA
  • Bandwidth Alarm
  • Port Type RS485
  • Features (1) 26UX25, (1) 26UX26
  • UL Listing Yes
  • CSA Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms