Skip Content
DV
TELEMECANIQUE SENSORS

Red Light Curtain, 22.9 ft. Max. Sensing Distance, 24VDC Input Voltage

  • Item # 14C894
  • My Part #
  • Mfr. Model # XUSLDMQ6A0720
  • Catalog Page # N/A
  • UNSPSC # 46171620
Light Curtain,Protcted Ht 28.3In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This safety light curtain is designed to offer finger protection for machine operators. It features 2 OSSD solid-state PNP safety outputs and 1 solid-state PNP/NPN auxiliary output.

View More

Technical Specs

  • Item Light Curtain
  • Max. Sensing Distance 22.9 ft.
  • Input Voltage 24VDC
  • Safety Output Ratings 625mA @ 24VDC
  • Color Red
  • Housing Material Aluminum
  • NEMA Rating Not Rated
  • Protected Height 28.3"
  • IP Rating 65
  • Beam Spacing 0.394"
  • Number of Beams 72
  • Effective Aperture Angle 2.5 Degrees @ 3m
  • Light Source 880nm IR LED
  • Response Time 32 msec
  • Overall Height 33.90"
  • Width 2.42"
  • Depth 1.93"
  • Cable Length No Cable
  • Cable Connection Receiver M12, 8 Pin
  • Cable Connection Transmitter M12, 5 Pin
  • Number of Aux. Outputs 1
  • Auxillary Output Circuit Type PNP, NPN
  • Auxiliary Contact Rating 100mA @ 24VDC
  • Reset Type NC
  • Operating Temp. Range 14 Degrees to 131 Degrees F
  • Standards EN/IEC 61496-1 and EN/IEC 61496-2
  • Includes (1) Test Rod, (2) Sets of (2) Brackets with Mounting Hardware, User Guide with Certificate of Conformity on CD-ROM and (1) Arc Supressor Set.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products