Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TELEMECANIQUE SENSORS

Red Light Curtain, 65.6 ft. Max. Sensing Distance, 24VDC Input Voltage

  • Item# 14C833
  • Mfr. Model# XUSLDSY5A0360
  • Catalog Page# N/A
  • UNSPSC# 46171620
Red Light Curtain, 65.6 ft. Max. Sensing Distance, 24VDC Input Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Light Curtains

Product Details

This safety light curtain is designed to offer hand protection for machine operators.

View More

Technical Specs

  • Item Light Curtain
  • Max. Sensing Distance 65.6 ft.
  • Input Voltage 24VDC
  • Safety Output Ratings 625mA @ 24VDC
  • Color Red
  • Housing Material Aluminum
  • NEMA Rating Not Rated
  • Protected Height 14.2"
  • IP Rating 65
  • Beam Spacing 0.787"
  • Number of Beams 18
  • Effective Aperture Angle 2.5 Degrees @ 3m
  • Light Source 880nm IR LED
  • Response Time 23 msec
  • Overall Height 19.00"
  • Width 2.42"
  • Depth 1.93"
  • Cable Length 4.33"
  • Cable Connection Receiver M12, 4 Pin
  • Cable Connection Transmitter M12, 4 Pin
  • Number of Aux. Outputs 1
  • Auxillary Output Circuit Type PNP, NPN
  • Auxiliary Contact Rating 100mA @ 24VDC
  • Reset Type NC
  • Operating Temp. Range 14 Degrees to 131 Degrees F
  • Standards EN/IEC 61496-1 and EN/IEC 61496-2
  • Includes (2) Sets of (2) Brackets with Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms