Skip Content

DV
TELEMECANIQUE SENSORS

Red Light Curtain, 65.6 ft. Max. Sensing Distance, 24VDC Input Voltage

  • Item # 14C832
  • My Part #
  • Mfr. Model # XUSLDSY5A0320
  • Catalog Page # N/A
  • UNSPSC # 46171620
Light Curtain,Protcted Ht 12.6In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This safety light curtain is designed to offer hand protection for machine operators.

View More

Technical Specs

  • Item Light Curtain
  • Max. Sensing Distance 65.6 ft.
  • Input Voltage 24VDC
  • Safety Output Ratings 625mA @ 24VDC
  • Color Red
  • Housing Material Aluminum
  • NEMA Rating Not Rated
  • Protected Height 12.6"
  • IP Rating 65
  • Beam Spacing 0.787"
  • Number of Beams 16
  • Effective Aperture Angle 2.5 Degrees @ 3m
  • Light Source 880nm IR LED
  • Response Time 23 msec
  • Overall Height 17.40"
  • Width 2.42"
  • Depth 1.93"
  • Cable Length 4.33"
  • Cable Connection Receiver M12, 4 Pin
  • Cable Connection Transmitter M12, 4 Pin
  • Number of Aux. Outputs 1
  • Auxillary Output Circuit Type PNP, NPN
  • Auxiliary Contact Rating 100mA @ 24VDC
  • Reset Type NC
  • Operating Temp. Range 14 Degrees to 131 Degrees F
  • Standards EN/IEC 61496-1 and EN/IEC 61496-2
  • Includes (2) Sets of (2) Brackets with Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products