Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SCHNEIDER ELECTRIC

Lamp Module Without Bulb, Lamp Type: Incandescent, 240VAC/DC Lamp Module Voltage

  • Item # 6YEP6
  • My Part #
  • Mfr. Model # ZBV63
  • Catalog Page # N/A
  • UNSPSC # 39121512
Lamp Module Without Bulb, Lamp Type: Incandescent, 240VAC/DC Lamp Module Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Lamp Module Without Bulb
  • Lamp Module Voltage 240VAC/DC
  • Lamp Type Incandescent
  • Lamp Voltage 240VAC/DC
  • Terminal Connection Quick Connect
  • Size 22mm
  • Lamp Module Type Full Voltage
  • Material of Construction Plastic
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • IP Rating 20
  • Standards UL, CSA, CE
  • For Use With XB4/5 Illuminated Operators and Pilot Lights
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.