Skip Content

TP
SCHNEIDER ELECTRIC

In Home Display,Smart Home,120VAC

  • Item # 19YP16
  • My Part #
  • Mfr. Model # EER20100
  • Catalog Page # N/A
  • UNSPSC # 39121535
In Home Display,Smart Home,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $321.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows you to reduce or shift energy use during peak times.

View More

Technical Specs

  • Item In Home Display
  • Type Smart Home
  • Voltage 120
  • Connection Plug
  • Inputs Power
  • Outputs Wireless
  • Display 2.75 x 1.625 Pixel Dot Matrix LCD
  • Dimensions 3-3/4"H x 3-7/10"W x 1-1/4"D
  • Features Provides Remote Programming and Control of Thermostats, Lights, and Electronics or Appliances, Home Real-Time Energy Consumption As Well As Daily, Weekly, Monthly, or Yearly Use Information with Color-Coded Energy Cost and Use Messaging Alerts, Designed for Use In Smart Grid Energy Programs, Allows to Opt In and Out of Energy Service Provider's Demand Response Events, Displays Energy Alerts From Energy Service Provider, Reduces Peak Electricity Usage and Costs and Helps to Prevent Grid Overloads and Blackouts While Helping to Increase Power Efficiency and Network Reliability, Install and Use Functionality Via Wireless Communication, User-Friendly Technology for Desktop or Wall Mounting and Operates in Conjunction with Other Wireless Wiser Home Management Products to Help Make Energy Use More Visible and Save On Electricity Costs
  • Includes Rechargeable Battery
  • For Use With Mfr. No. EER21200
  • Agency Compliance UL, FCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.